3-Aminophenylboronic acid hemisulphate (25g), CAS 66472-86-4
- Mfr # N259-25g
- Zoro # G323878253
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Purity
0.98
Application
Research and Development
Molecular Weight
185.98 g/mol
CAS Number
66472-86-4
Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N259-25g
- Zoro #
- G323878253
- UPC #
- -
- Country of Origin
- China
- Purity
- 0.98
- Application
- Research and Development
- Molecular Weight
- 185.98 g/mol
- Item
- 3-Aminophenylboronic acid hemisulphate
- CAS Number
- 66472-86-4
Dimensions
- Size
- 25 g
Description
Chemical Formula C6H8BNO2.0.5H2O4S Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.