Shop AK SCIENTIFIC
See all product information
Create Account
1-(Benzo[d][1, 3]dioxol-5-yl)butan-1-one (5g), CAS 63740-97-6
- Mfr # 9748AB-5g
- Zoro # G323811953
product price:Â
$
41.89
/ea
Key Features
CAS Number
63740-97-6
Molecular Weight
192.21 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9748AB-5g
- Zoro #
- G323811953
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- 1-(Benzo[d][1,3]dioxol-5-yl)butan-1-one
- CAS Number
- 63740-97-6
- Molecular Weight
- 192.21 g/mol
Description
Chemical Formula C11H12O3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.