Shop SPECTRUM

Strontium Chloride, Hexahydrate, 25g

  • Mfr # S1675-25GM04
  • Zoro # G7935748

product price: 
$
67.39
/ea

Key Features

Molecular Weight
266.62
Chemical Formula
SrCl2¿6H2O
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Chemical Container Size
25 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1675-25GM04
Zoro #
G7935748
UPC #
-
Country of Origin
United States
Item
Strontium Chloride
Molecular Weight
266.62
Chemical Formula
SrCl2¿6H2O
Shelf Life
24 mo
Chemical Container Material
Amber Glass
CAS Number
10025-70-4
Chemical Grade
ACS
Chemical Container Type
Bottle
Color
Colorless
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Strontium Chloride
Shipping Restrictions
Chemical Not Regulated For Transport
Features
Hygroscopic
Form
Powder
Special Information
Hygroscopic
Container Material
Amber Glass
Volume
25 g
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
22 Degrees C
Quantity
25
Storage Temperature - Minimum
20 Degrees C
Calibration Certificate
No
Chemical Properties
Hexahydrate
Wire Color
Colorless

Dimensions

Chemical Container Size
25 g

Description

Strontium Chloride, Concentration Not Applicable, CAS Number 10025-70-4, Molecular Weight 266.62, Chemical Formula SrCl2¿6H2O, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.