Shop AK SCIENTIFIC
See all product information
Create Account
1-Benzyl-1, 4-diazepan-5-one (25g), CAS 55186-89-5
- Mfr # W6918-25g
- Zoro # G023920603
product price:Â
$
769.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
204.27 g/mol
Chemical Container Size
25 g
CAS Number
55186-89-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W6918-25g
- Zoro #
- G023920603
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 204.27 g/mol
- Item
- 1-Benzyl-1,4-diazepan-5-one
- CAS Number
- 55186-89-5
Description
Chemical Formula C12H16N2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.