Shop SPECTRUM
See all product information
Create Account
K Chlrd, Grnlr, Biotc, 12kg
- Mfr # P1251-12KG
- Zoro # G7996060
product price:Â
$
717.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Lab
Chemical Container Material
Plastic
Shelf Life
24 mo
CAS Number
7447-40-7
Chemical Formula
KCl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1251-12KG
- Zoro #
- G7996060
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Chloride
- Chemical Grade
- Lab
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- CAS Number
- 7447-40-7
- Chemical Formula
- KCl
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Drum
- Molecular Weight
- 74.55
- Application
- Biotech
- Color
- Colorless
- Container Type
- Drum
- Product Type
- Potassium Chloride
- Container Material
- Plastic
- Form
- Powder
- Special Information
- Hygroscopic
- Features
- Hygroscopic
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 12
- REMOVE - Previous PI Node
- P
- Volume
- 12 kg
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 12 kg
Description
Potassium Chloride, Concentration Not Applicable, CAS Number 7447-40-7, Molecular Weight 74.55, Chemical Formula KCl, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 12 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.