Shop AK SCIENTIFIC
See all product information
Create Account
1-Benzyloxy-3-trifluoromethylbenzene (100g), CAS 70097-64-2
- Mfr # V7371-100g
- Zoro # G123919248
product price:Â
$
685.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
Molecular Weight
252.23 g/mol
CAS Number
70097-64-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V7371-100g
- Zoro #
- G123919248
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- Molecular Weight
- 252.23 g/mol
- Item
- 1-Benzyloxy-3-trifluoromethylbenzene
- CAS Number
- 70097-64-2
Description
Chemical Formula C14H11F3O Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.