Shop RPI
See all product information
Create Account
Carbohydrates
- Mfr # S24065-2500.0
- Zoro # G024789872
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
57-50-1
Volume
2.5 kg
Chemical Formula
C12H22O11
Product Type
Sucrose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S24065-2500.0
- Zoro #
- G024789872
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Carbohydrates
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 57-50-1
- Volume
- 2.5 kg
- Chemical Formula
- C12H22O11
- Product Type
- Sucrose
- Application
- Research or Further Manufacturing Use Only
- Molecular Weight
- 342.3 g/mol
- Chemical Properties
- BSE/TSE Free
- Container Type
- Bucket
- Quantity
- 1
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Form
- Crystal
- Container Material
- Plastic
- Storage Temperature
- Room Temperature
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shelf Life
- 36 mo
- Color
- White
- Calibration Certificate
- No
- Wire Color
- White
Description
Carbohydrates, Concentration Not Applicable, CAS Number 57-50-1, Molecular Weight 342.3 g/mol, Chemical Formula C12H22O11, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.