Shop AK SCIENTIFIC
See all product information
Create Account
1-Benzylpyrrolidine-2, 5-dione (25g), CAS 2142-06-5
- Mfr # Y8247-25g
- Zoro # G223898597
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
CAS Number
6/5/2142
Molecular Weight
189.21 g/mol
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y8247-25g
- Zoro #
- G223898597
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 6/5/2142
- Molecular Weight
- 189.21 g/mol
- Item
- 1-Benzylpyrrolidine-2,5-dione
Description
Chemical Formula C11H11NO2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.