Shop AK SCIENTIFIC
See all product information
Create Account
1-Boc-3-Carbamoylpyrrolidine (1g), CAS 122684-34-8
- Mfr # 4307AA-1g
- Zoro # G123794326
product price:Â
$
51.15
/ea
Key Features
CAS Number
122684-34-8
Molecular Weight
214.26 g/mol
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4307AA-1g
- Zoro #
- G123794326
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- CAS Number
- 122684-34-8
- Molecular Weight
- 214.26 g/mol
- Item
- 1-Boc-3-Carbamoylpyrrolidine
Description
Chemical Formula C10H18N2O3 Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.