Shop SPECTRUM
See all product information
Create Account
Sdm Citrate, Dihdrt, Crstl, Rgnt, ACS, PK6
- Mfr # S1250-500GM-CS6
- Zoro # G7930489
product price:
$
430.99
/pk of 6, $71.83/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
CAS Number
6132-04-3
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
ACS
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1250-500GM-CS6
- Zoro #
- G7930489
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Citrate
- CAS Number
- 6132-04-3
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- ACS
- Chemical Container Material
- Plastic
- Molecular Weight
- 294.1
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Formula
- C6H5Na3O7¿2H2O
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Sodium Citrate
- Form
- Powder
- Container Material
- Plastic
- Features
- Dihydrate
- Volume
- 500 g
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- REMOVE - Previous PI Node
- S
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Chemical Properties
- Dihydrate
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Citrate, Concentration Not Applicable, CAS Number 6132-04-3, Molecular Weight 294.1, Chemical Formula C6H5Na3O7¿2H2O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.