Shop AK SCIENTIFIC
See all product information
Create Account
1-Boc-3-Methanesulfonyloxymethyl-piperidine (10g), CAS 162166-99-6
- Mfr # B041-10g
- Zoro # G623829337
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
CAS Number
162166-99-6
Molecular Weight
293.38 g/mol
Chemical Container Size
10 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B041-10g
- Zoro #
- G623829337
- UPC #
- -
- Country of Origin
- China
- Item
- 1-Boc-3-Methanesulfonyloxymethyl-piperidine
- CAS Number
- 162166-99-6
- Molecular Weight
- 293.38 g/mol
Description
Chemical Formula C12H23NO5S Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.