Arsenic Trioxide, Pwdr, Rgnt, ACS, 25g
- Mfr # A1340-25GM
- Zoro # G8033757
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Special Information
Reductometric Standard Possible Carcinogen
Chemical Container Type
Bottle
CAS Number
1327-53-3
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1340-25GM
- Zoro #
- G8033757
- UPC #
- -
- Country of Origin
- United States
- Item
- Arsenic Trioxide, Powder, Reagents, ACS
- Shelf Life
- 24 mo
- Special Information
- Reductometric Standard Possible Carcinogen
- Chemical Container Type
- Bottle
- CAS Number
- 1327-53-3
- Chemical Container Material
- Amber Glass
- Chemical Grade
- ACS
- Shipping Restrictions
- UN1561, Arsenic Trioxide, 6.1, PG II
- Chemical Formula
- AS2O3
- Molecular Weight
- 197.84
- Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 25 g
Description
Arsenic Trioxide, Powder, Reagent, ACS, CAS Number 1327-53-3, Molecular Weight 197.84, Chemical Formula As2O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1561, Arsenic Trioxide, 6.1, PG II, Special Information Reductometric Standard Possible Carcinogen
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.