Shop AK SCIENTIFIC
See all product information
Create Account
1-Boc-piperidine-4-boronic acid pinacol ester (1g), CAS 1048970-17-7
- Mfr # Y6903-1g
- Zoro # G023884752
product price:Â
$
20.95
/ea
Key Features
CAS Number
1048970-17-7
Molecular Weight
311.22 g/mol
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y6903-1g
- Zoro #
- G023884752
- UPC #
- -
- Country of Origin
- China
- Item
- 1-Boc-piperidine-4-boronic acid pinacol ester
- CAS Number
- 1048970-17-7
- Molecular Weight
- 311.22 g/mol
Description
Chemical Formula C16H30BNO4 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.