Shop SPECTRUM

Acetic Acid, glcl, Rgnt, ACS, 4L, PVC

  • Mfr # A1010-4LTPV
  • Zoro # G7966119

product price: 
$
172.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Coated Glass
Chemical Grade
ACS
Shipping Restrictions
UN2789, Acetic Acid, Glacial, 8 (3), PG II
Chemical Formula
C2H4O2
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A1010-4LTPV
Zoro #
G7966119
UPC #
-
Country of Origin
United States
Item
Acetic Acid
Chemical Container Material
Coated Glass
Chemical Grade
ACS
Shipping Restrictions
UN2789, Acetic Acid, Glacial, 8 (3), PG II
Chemical Formula
C2H4O2
Shelf Life
24 mo
Molecular Weight
60.05
Chemical Container Type
Bottle
CAS Number
64-19-7
Application
Analytical Testing Labs
Container Type
Bottle
Color
Colorless
Product Type
Acetic Acid
Container Material
Plastic
Special Information
Hygroscopic
Features
Hygroscopic
Form
Liquid
Quantity
1
REMOVE - Previous PI Node
A
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Volume
4 L
Calibration Certificate
No
Chemical Properties
Glacial
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Acetic Acid, Concentration Not Applicable, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula C2H4O2, APHA Not Applicable, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN2789, Acetic Acid, Glacial, 8 (3), PG II, Standards Not Applicable, Special Information Hygroscopic

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.