Shop AK SCIENTIFIC
See all product information
Create Account
1-Boc-pyrazole (25g), CAS 219580-32-2
- Mfr # W4530-25g
- Zoro # G423868925
product price:Â
$
83.85
/ea
Key Features
CAS Number
219580-32-2
Chemical Container Size
25 g
Molecular Weight
168.19 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W4530-25g
- Zoro #
- G423868925
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 1-Boc-pyrazole
- CAS Number
- 219580-32-2
- Molecular Weight
- 168.19 g/mol
Description
Chemical Formula C8H12N2O2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.