Shop AK SCIENTIFIC
See all product information
Create Account
1-Bromo-2-methylpropane (100g), CAS 78-77-3
- Mfr # 7660AJ-100g
- Zoro # G823826051
product price:Â
$
47.15
/ea
Key Features
CAS Number
78-77-3
Chemical Container Size
100 g
Molecular Weight
137.019 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7660AJ-100g
- Zoro #
- G823826051
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- CAS Number
- 78-77-3
- Item
- 1-Bromo-2-methylpropane
- Molecular Weight
- 137.019 g/mol
Description
Chemical Formula C4H9Br Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.