Shop AK SCIENTIFIC
See all product information
Create Account
1-Bromo-2-naphthol (25g), CAS 573-97-7
- Mfr # P271-25g
- Zoro # G623841193
product price:Â
$
32.75
/ea
Key Features
CAS Number
573-97-7
Molecular Weight
223.07 g/mol
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P271-25g
- Zoro #
- G623841193
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 573-97-7
- Molecular Weight
- 223.07 g/mol
- Item
- 1-Bromo-2-naphthol
Description
Chemical Formula C10H7BrO Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.