Sdm Chlrd, Crstl, Rgnt, ACS, 1kg
- Mfr # S1240-1KG
- Zoro # G8012090
product price:Â
$
74.39
/ea
Key Features
Chemical Formula
NaCl
Chemical Container Size
1 kg
Chemical Container Material
Plastic
Shelf Life
24 mo
Molecular Weight
58.44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1240-1KG
- Zoro #
- G8012090
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Chloride
- Chemical Formula
- NaCl
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Molecular Weight
- 58.44
- Chemical Grade
- ACS
- CAS Number
- 7647-14-5
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- Colorless
- Container Type
- Bottle
- Application
- Oral Hygiene Products, Shampoos and Hair Care Products, Thickener Applications
- Product Type
- Sodium Chloride
- Features
- Hygroscopic
- Special Information
- Hygroscopic
- Container Material
- Plastic
- Form
- Powder
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- S
- Quantity
- 1
- Volume
- 1 kg
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 kg
Description
Sodium Chloride, Concentration Not Applicable, CAS Number 7647-14-5, Molecular Weight 58.44, Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.