Shop AK SCIENTIFIC
See all product information
Create Account
1-Bromo-3-(difluoromethyl)benzene (100g), CAS 29848-59-7
- Mfr # W5231-100g
- Zoro # G923916935
product price:Â
$
1,287.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
CAS Number
29848-59-7
Molecular Weight
207.02 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W5231-100g
- Zoro #
- G923916935
- UPC #
- -
- Country of Origin
- China
- Item
- 1-Bromo-3-(difluoromethyl)benzene
- CAS Number
- 29848-59-7
- Molecular Weight
- 207.02 g/mol
Description
Chemical Formula C7H5BrF2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.