Shop AK SCIENTIFIC
See all product information
Create Account
1-Cbz-3-Aminoazetidine (5g), CAS 112257-20-2
- Mfr # Y7067-5g
- Zoro # G823846325
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
206.24 g/mol
CAS Number
112257-20-2
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y7067-5g
- Zoro #
- G823846325
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 206.24 g/mol
- CAS Number
- 112257-20-2
- Item
- 1-Cbz-3-Aminoazetidine
Description
Chemical Formula C11H14N2O2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.