Shop SPECTRUM
See all product information
Create Account
Cresol, CP, 20L
- Mfr # CR112-20LTMT56
- Zoro # G8024849
product price:Â
$
730.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
20 L
Chemical Container Type
Drum
Chemical Grade
Purified
Chemical Formula
C7H8O
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR112-20LTMT56
- Zoro #
- G8024849
- UPC #
- -
- Country of Origin
- United States
- Item
- Cresol, CP
- Chemical Container Type
- Drum
- Chemical Grade
- Purified
- Chemical Formula
- C7H8O
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN2076, Cresol, liquid, 6.1 (8), PG II
- Molecular Weight
- F.W. 108.14
- CAS Number
- 1319-77-3
- Chemical Container Material
- Metal
Dimensions
- Chemical Container Size
- 20 L
Description
Cresol, CP, CAS Number 1319-77-3, Molecular Weight F.W. 108.14, Chemical Formula C7H8O, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Purified, Chemical Container Size 20 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2076, Cresol, liquid, 6.1 (8), PG II
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.