Shop AK SCIENTIFIC
See all product information
Create Account
1-Cbz-3-Hydroxyazetidine (100g), CAS 128117-22-6
- Mfr # X9721-100g
- Zoro # G723904408
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
207.23 g/mol
Chemical Container Size
100 g
CAS Number
128117-22-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X9721-100g
- Zoro #
- G723904408
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- Molecular Weight
- 207.23 g/mol
- CAS Number
- 128117-22-6
- Item
- 1-Cbz-3-Hydroxyazetidine
Description
Chemical Formula C11H13NO3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.