Shop RPI
See all product information
Create Account
Carbohydrates
- Mfr # R20600-1000.0
- Zoro # G624793156
product price:Â
$
2,894.99
/ea
Free Shipping & Returns
Key Features
Color
White to Off-White
Chemical Properties
BSE/TSE Free, Monohydrate
Shipping Restrictions
Chemical Not Regulated For Transport
Volume
1 kg
Chemical Formula
C6H12O5 - H2O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R20600-1000.0
- Zoro #
- G624793156
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Carbohydrates
- Color
- White to Off-White
- Chemical Properties
- BSE/TSE Free, Monohydrate
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 1 kg
- Chemical Formula
- C6H12O5 - H2O
- Shelf Life
- 12 mo
- Calibration Certificate
- No
- Purity
- 98 %
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Quantity
- 1
- Container Type
- Bottle
- Form
- Crystalline Powder
- For Laboratory Technique
- HPLC
- Product Type
- L-(+)-Rhamnose Monohydrate
- CAS Number
- 10030-85-0
- Container Material
- Plastic
- Storage Temperature
- Room Temperature
- Application
- Research or Further Manufacturing Use Only
- Molecular Weight
- 182.17 g/mol
- Wire Color
- White to Off-White
Description
Carbohydrates, Concentration Not Applicable, CAS Number 10030-85-0, Molecular Weight 182.17 g/mol, Chemical Formula C6H12O5 - H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.