Shop AK SCIENTIFIC
See all product information
Create Account
1-Chloro-2-octyne (5mL), CAS 51575-83-8
- Mfr # 4813AL-5mL
- Zoro # G923787870
product price:Â
$
88.99
/ea
Key Features
Molecular Weight
144.64 g/mol
Chemical Container Size
5 mL
CAS Number
51575-83-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4813AL-5mL
- Zoro #
- G923787870
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 144.64 g/mol
- Item
- 1-Chloro-2-octyne
- CAS Number
- 51575-83-8
Description
Chemical Formula C8H13Cl Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.