Shop AK SCIENTIFIC
See all product information
Create Account
1-Chloroethylcyclohexyl carbonate (500g), CAS 99464-83-2
- Mfr # G250-500g
- Zoro # G923833348
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
CAS Number
99464-83-2
Molecular Weight
206.67 g/mol
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G250-500g
- Zoro #
- G923833348
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 500 g
Details
- CAS Number
- 99464-83-2
- Molecular Weight
- 206.67 g/mol
- Item
- 1-Chloroethylcyclohexyl carbonate
Description
Chemical Formula C9H15ClO3 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.