Shop AK SCIENTIFIC
See all product information
Create Account
1-Methoxy-2-propanol (100mL), CAS 107-98-2
- Mfr # 7109AF-100mL
- Zoro # G223825135
product price:Â
$
90.35
/ea
Key Features
Molecular Weight
90.12 g/mol
CAS Number
107-98-2
Chemical Container Size
100 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7109AF-100mL
- Zoro #
- G223825135
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 mL
Details
- Molecular Weight
- 90.12 g/mol
- Item
- 1-Methoxy-2-propanol
- CAS Number
- 107-98-2
Description
Chemical Formula C4H10O2 Purity 99.5% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.