Shop SPECTRUM
See all product information
Create Account
Ammnm Hydroxide, Rgnt, ACS, 500mL
- Mfr # A1195-500MLGL
- Zoro # G8074969
product price:Â
$
78.69
/ea
Key Features
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
1336-21-6
Molecular Weight
17.03
Chemical Formula
NH4OH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1195-500MLGL
- Zoro #
- G8074969
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Hydroxide
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- CAS Number
- 1336-21-6
- Molecular Weight
- 17.03
- Chemical Formula
- NH4OH
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- UN2672, Ammonia, Solution, 8, PG III
- Chemical Grade
- ACS
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Ammonium Hydroxide
- Container Material
- Glass
- Form
- Liquid
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 500
- REMOVE - Previous PI Node
- A
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature
- Maximum of 26 Degrees C
- Volume
- 500 mL
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Ammonium Hydroxide, Concentration Not Applicable, CAS Number 1336-21-6, Molecular Weight 17.03, Chemical Formula NH4OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Solution, Shelf Life 24 mo, Shipping Restrictions UN2672, Ammonia, Solution, 8, PG III, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.