Shop AK SCIENTIFIC
See all product information
Create Account
1-Methyl-1H-pyrazol-4-amine hydrochloride (5g), CAS 127107-23-7
- Mfr # X6020-5g
- Zoro # G623872920
product price:Â
$
30.15
/ea
Key Features
Chemical Container Size
5 g
Molecular Weight
133.58 g/mol
CAS Number
127107-23-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X6020-5g
- Zoro #
- G623872920
- UPC #
- -
- Country of Origin
- China
- Item
- 1-Methyl-1H-pyrazol-4-amine hydrochloride
- Molecular Weight
- 133.58 g/mol
- CAS Number
- 127107-23-7
Description
Chemical Formula C4H8ClN3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.