Phenolphthalein, Pwdr, Rgnt, ACS, 125g, PK6
- Mfr # P1075-125GM-CS6
- Zoro # G7944321
product price:Â
$
425.99
/pk of 6, $71.00/ea
Free Shipping & Returns
Key Features
CAS Number
77-09-8
Chemical Formula
C20H14O4
Chemical Grade
ACS
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1075-125GM-CS6
- Zoro #
- G7944321
- UPC #
- -
- Country of Origin
- United States
- Item
- Phenolphthalein
- CAS Number
- 77-09-8
- Chemical Formula
- C20H14O4
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Molecular Weight
- 318.33
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Phenolphthalein
- Container Material
- Plastic
- Form
- Powder
- REMOVE - Previous PI Node
- P
- Quantity
- 125
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 125 g
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 125 g
Description
Phenolphthalein, Concentration Not Applicable, CAS Number 77-09-8, Molecular Weight 318.33, Chemical Formula C20H14O4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.