Shop AK SCIENTIFIC
See all product information
Create Account
1-Methyl-3-phenyl-1H-pyrazole-5-carboxylic acid (5g), CAS 10250-64-3
- Mfr # 4720AH-5g
- Zoro # G223836124
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
CAS Number
10250-64-3
Chemical Container Size
5 g
Molecular Weight
202.21 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4720AH-5g
- Zoro #
- G223836124
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 10250-64-3
- Item
- 1-Methyl-3-phenyl-1H-pyrazole-5-carboxylic acid
- Molecular Weight
- 202.21 g/mol
Description
Chemical Formula C11H10N2O2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.