Shop SPECTRUM
See all product information
Create Account
Methyl-3-Cyclohexene-1, 2-Dicarboxylic
- Mfr # D1574-25GM
- Zoro # G8022091
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Chemical Container Size
25 g
Concentration
100%
Chemical Container Type
Bottle
Molecular Weight
264.23
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1574-25GM
- Zoro #
- G8022091
- UPC #
- -
- Country of Origin
- United States
- Item
- 5-(2,5-Dioxotetrahydrofuryl)-3-Methyl-3-Cyclohexene-1,2-Dicarboxylic Anhydride
- Chemical Container Material
- Amber Glass
- Concentration
- 100%
- Chemical Container Type
- Bottle
- Molecular Weight
- 264.23
- CAS Number
- 73003-90-4
- Chemical Formula
- C13H12O6
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 25 g
Description
5-(2,5-Dioxotetrahydrofuryl)-3-Methyl-3-Cyclohexene-1,2-Dicarboxylic Anhydride, Concentration 100 Percent, CAS Number 73003-90-4, Molecular Weight 264.23, Chemical Formula C13H12O6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.