Shop AK SCIENTIFIC
See all product information
Create Account
1-Methylguanidine HCl (100g), CAS 21770-81-0
- Mfr # K961-100g
- Zoro # G323823468
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
CAS Number
21770-81-0
Chemical Container Size
100 g
Molecular Weight
109.56 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K961-100g
- Zoro #
- G323823468
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 21770-81-0
- Item
- 1-Methylguanidine HCl
- Molecular Weight
- 109.56 g/mol
Description
Chemical Formula C2H7N3.HCl Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.