Shop AK SCIENTIFIC
See all product information
Create Account
1-Methylsulfonyl-4-piperidone (25g), CAS 218780-53-1
- Mfr # B250-25g
- Zoro # G923831641
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Molecular Weight
177.22 g/mol
CAS Number
218780-53-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B250-25g
- Zoro #
- G923831641
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 177.22 g/mol
- CAS Number
- 218780-53-1
- Item
- 1-Methylsulfonyl-4-piperidone
Description
Chemical Formula C6H11NO3S Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.