Shop AK SCIENTIFIC
See all product information
Create Account
1-Naphthylacetyl chloride, tech. (1g), CAS 5121-00-6
- Mfr # Y9277-1g
- Zoro # G123901786
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
CAS Number
5121-00-6
Chemical Container Size
1 g
Molecular Weight
204.65 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y9277-1g
- Zoro #
- G123901786
- UPC #
- -
- Country of Origin
- China
- Item
- 1-Naphthylacetyl chloride, tech.
- CAS Number
- 5121-00-6
- Molecular Weight
- 204.65 g/mol
Description
Chemical Formula C12H9ClO Purity 92% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.