Shop AK SCIENTIFIC
See all product information
Create Account
1-(Triisopropylsilyl)pyrrole (10g), CAS 87630-35-1
- Mfr # K831-10g
- Zoro # G723831919
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
10 g
Molecular Weight
223.43 g/mol
CAS Number
87630-35-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K831-10g
- Zoro #
- G723831919
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 10 g
Details
- Item
- 1-(Triisopropylsilyl)pyrrole
- Molecular Weight
- 223.43 g/mol
- CAS Number
- 87630-35-1
Description
Chemical Formula C13H25NSi Purity 97% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.