Shop HOEFER
See all product information
Create Account
Tris-Glycine Buffer, 1, Buffer, 10%
- Mfr # GR148-1
- Zoro # G322631743
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Product Type
Tris-Glycine Buffer
Special Information
For Protein Detection
Standards
MSDS
Purity
10 %
Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR148-1
- Zoro #
- G322631743
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Tris-Glycine Buffer
- Special Information
- For Protein Detection
- Standards
- MSDS
- Purity
- 10 %
- Container Material
- Plastic
- Quantity
- 1
- CAS Number
- 56-40-6, 77-86-1, 7732-18-5
- Item
- Tris-Glycine Buffer
- Shelf Life
- 1 yr
- Container Type
- Bottle
- Chemical Grade
- Ultra Pure Molecular Biology Grade
- Compatible Product Type
- Vertical Unit
- Concentration
- 10%
- Volume
- 1 L
- Form
- Liquid
- Application
- Protein Electrophoresis
- Color
- Colorless
Description
Tris-Glycine Buffer, CAS Number 56-40-6, 77-86-1, 7732-18-5, Purity 10 Percent, Chemical Formula Not Applicable, Shelf Life 1 yr
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.