Shop AK SCIENTIFIC
See all product information
Create Account
10-Hydroxydecanoic acid (5g), CAS 1679-53-4
- Mfr # 8572AA-5g
- Zoro # G023839936
product price:Â
$
39.29
/ea
Key Features
Molecular Weight
188.26 g/mol
CAS Number
1679-53-4
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8572AA-5g
- Zoro #
- G023839936
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 188.26 g/mol
- CAS Number
- 1679-53-4
- Item
- 10-Hydroxydecanoic acid
Description
Chemical Formula C10H20O3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.