Shop AK SCIENTIFIC
See all product information
Create Account
1H-Pyrazolo[3, 4-b]pyridine (5g), CAS 271-73-8
- Mfr # W5027-5g
- Zoro # G023863276
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
119.12 g/mol
Chemical Container Size
5 g
CAS Number
271-73-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W5027-5g
- Zoro #
- G023863276
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 119.12 g/mol
- Item
- 1H-Pyrazolo[3,4-b]pyridine
- CAS Number
- 271-73-8
Description
Chemical Formula C6H5N3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.