Shop AK SCIENTIFIC
See all product information
Create Account
1H-Pyrrolo[2, 3-b]pyridine-2-carbaldehyde (10g), CAS 394223-03-1
- Mfr # Y8980-10g
- Zoro # G623826527
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
10 g
CAS Number
394223-03-1
Molecular Weight
146.15 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y8980-10g
- Zoro #
- G623826527
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 10 g
Details
- CAS Number
- 394223-03-1
- Item
- 1H-Pyrrolo[2,3-b]pyridine-2-carbaldehyde
- Molecular Weight
- 146.15 g/mol
Description
Chemical Formula C8H6N2O Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.