Sdm Citrate, Dihdrt, Crstl, Rgnt, ACS, 2.5kg
- Mfr # S1250-2.5KG
- Zoro # G8049330
product price:
$
300.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
2.5 kg
Chemical Grade
ACS
CAS Number
6132-04-3
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1250-2.5KG
- Zoro #
- G8049330
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Citrate
- Chemical Grade
- ACS
- CAS Number
- 6132-04-3
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C6H5Na3O7¿2H2O
- Molecular Weight
- 294.1
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Sodium Citrate
- Features
- Dihydrate
- Container Material
- Plastic
- Form
- Powder
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 2.5 kg
- REMOVE - Previous PI Node
- S
- Storage Temperature - Maximum
- 22 Degrees C
- Chemical Properties
- Dihydrate
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Citrate - Dihydrate, Concentration Not Applicable, CAS Number 6132-04-3, Molecular Weight 294.1, Chemical Formula C6H5Na3O7�2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.