Shop AK SCIENTIFIC
See all product information
Create Account
2, 2'-Bipyridine-4, 4'-dicarboxylic acid (1g), CAS 6813-38-3
- Mfr # W7840-1g
- Zoro # G823902571
product price:Â
$
24.89
/ea
Key Features
Chemical Container Size
1 g
Molecular Weight
244.21 g/mol
CAS Number
6813-38-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W7840-1g
- Zoro #
- G823902571
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Molecular Weight
- 244.21 g/mol
- Item
- 2,2'-Bipyridine-4,4'-dicarboxylic acid
- CAS Number
- 6813-38-3
Description
Chemical Formula C12H8N2O4 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.