Sodium Hydroxide, 4L

  • Mfr # S-345-4LTPL55
  • Zoro # G8016780
product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Jug
Concentration
0.2 N
Special Information
N/5
Shelf Life
24 mo
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-345-4LTPL55
Zoro #
G8016780
UPC #
-
Country of Origin
United States
Item
Sodium Hydroxide
Chemical Container Type
Jug
Concentration
0.2 N
Special Information
N/5
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Grade
Lab
Application
Analytical Testing Labs
Chemical Formula
NaOH
Color
Colorless
Container Type
Jug
Product Type
Sodium Hydroxide
CAS Number
1310-73-2, 7732-18-5
Features
N/5
Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Liquid
Molecular Weight
40
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Quantity
1
REMOVE - Previous PI Node
S
Volume
4 L
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Sodium Hydroxide, Concentration 0.2 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 40, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews