Shop AK SCIENTIFIC
See all product information
Create Account
2-(2-Chloroethoxy)acetonitrile (1g), CAS 31250-08-5
- Mfr # 3330AB-1g
- Zoro # G023810010
product price:Â
$
20.95
/ea
Key Features
CAS Number
31250-08-05
Chemical Container Size
1 g
Molecular Weight
119.55 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3330AB-1g
- Zoro #
- G023810010
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 31250-08-05
- Molecular Weight
- 119.55 g/mol
- Item
- 2-(2-Chloroethoxy)acetonitrile
Description
Chemical Formula C4H6ClNO Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.