Shop SPECTRUM
See all product information
Create Account
Sdm Selenite, Pwdr, 5kg
- Mfr # SO206-5KG
- Zoro # G7904132
product price:Â
$
2,917.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
Na2SeO3
Chemical Grade
Lab
Molecular Weight
172.94
Chemical Container Size
5 kg
Shipping Restrictions
UN2630, Selenite (Sodium Selenite), 6.1, PG I
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO206-5KG
- Zoro #
- G7904132
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Selenite, Powder
- Chemical Formula
- Na2SeO3
- Chemical Grade
- Lab
- Molecular Weight
- 172.94
- Shipping Restrictions
- UN2630, Selenite (Sodium Selenite), 6.1, PG I
- Shelf Life
- 24 mo
- CAS Number
- 10102-18-8
- Chemical Container Type
- Drum
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 5 kg
Description
Sodium Selenite, Powder, CAS Number 10102-18-8, Molecular Weight 172.94, Chemical Formula Na2SeO3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2630, Selenite (Sodium Selenite), 6.1, PG I
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.