Shop AK SCIENTIFIC

2, 2'-(Hydroxyimino)bisethanesulfonic acid disodium (25g), CAS 133986-51-3

  • Mfr # P946-25g
  • Zoro # G323891740

product price: 
$
20.95
/ea

Key Features

Chemical Container Size
25 g
CAS Number
133986-51-3
Molecular Weight
293.23 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P946-25g
Zoro #
G323891740
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
25 g

Details

Item
2,2'-(Hydroxyimino)bisethanesulfonic acid disodium
CAS Number
133986-51-3
Molecular Weight
293.23 g/mol

Description

Chemical Formula C4H9NNa2O7S2 Purity 33% aqueous solution Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews