Shop SPECTRUM
See all product information
Create Account
Trolamine, NF, 20L
- Mfr # TR143-20LT
- Zoro # G7955759
product price:Â
$
1,468.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Drum
CAS Number
102-71-6
Chemical Container Size
20 L
Molecular Weight
149.19
Chemical Grade
NF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR143-20LT
- Zoro #
- G7955759
- UPC #
- -
- Country of Origin
- United States
- Item
- Trolamine, NF
- Chemical Container Type
- Drum
- CAS Number
- 102-71-6
- Molecular Weight
- 149.19
- Chemical Grade
- NF
- Chemical Formula
- C6H15NO3
- Chemical Container Material
- Plastic
- Shelf Life
- 12 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 20 L
Description
Trolamine, NF, CAS Number 102-71-6, Molecular Weight 149.19, Chemical Formula C6H15NO3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 20 L, Chemical Family Type Buffers, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.