Shop AK SCIENTIFIC
See all product information
Create Account
2-[(2-Methoxyphenoxy)methyl]oxirane (500g), CAS 2210-74-4
- Mfr # O259-500g
- Zoro # G723865648
product price:Â
$
789.99
/ea
Free Shipping & Returns
Key Features
CAS Number
2210-74-4
Chemical Container Size
500 g
Molecular Weight
180.2 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O259-500g
- Zoro #
- G723865648
- UPC #
- -
- Country of Origin
- China
- Item
- 2-[(2-Methoxyphenoxy)methyl]oxirane
- CAS Number
- 2210-74-4
- Molecular Weight
- 180.2 g/mol
Description
Chemical Formula C10H12O3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.