Methanol, CH3OH, 32.04, 4L, PK4

  • Mfr # LP230-4P
  • Zoro # G303561106
product price: 
$
207.99
/pk of 4, $52.00/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Chemical Container Size
4 L
Shelf Life
18 mo
Concentration
0.998
Chemical Formula
CH3OH
Product Type
Methanol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LP230-4P
Zoro #
G303561106
UPC #
-
Country of Origin
Canada

Dimensions

Chemical Container Size
4 L

Details

Item
Methanol
Shelf Life
18 mo
Concentration
0.998
Chemical Formula
CH3OH
Product Type
Methanol
Molecular Weight
32.04
Chemical Container Material
Plastic
Chemical Container Type
Bottle
CAS Number
67-56-1
Chemical Grade
ACS
Color
Colorless
REMOVE - Previous PI Node
M
Application
Cleaning and Organic Synthesis, Preparative-Scale HPLC, Routine Isocratic HPLC
Volume
4 L
Shipping Restrictions
UN1230, Methanol, 3, PG II
Container Type
Bottle
Form
Liquid
Quantity
1
Storage Temperature
Ambient
MDL Number
MFCD00004595
Purity
99.8 %
Container Material
Glass
Special Information
None
Calibration Certificate
No
Chemical Properties
BSE/TSE Free
Compatible Product Type
Universal
Wire Color
Colorless

Description

Methanol, Concentration 0.998, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH3OH, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1230, Methanol, 3, PG II, Standards Not Applicable, Special Information None, Package Quantity 4

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews