Shop AK SCIENTIFIC
See all product information
Create Account
2, 3, 4-Trifluorochlorobenzene (25g), CAS 36556-42-0
- Mfr # P315-25g
- Zoro # G023886701
product price:Â
$
82.49
/ea
Key Features
Molecular Weight
166.53 g/mol
CAS Number
36556-42-0
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P315-25g
- Zoro #
- G023886701
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 2,3,4-Trifluorochlorobenzene
- Molecular Weight
- 166.53 g/mol
- CAS Number
- 36556-42-0
Description
Chemical Formula C6H2ClF3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.