Shop SPECTRUM
See all product information
Create Account
Xanthangum, FCC, 500g
- Mfr # X1001-500GM
- Zoro # G7961462
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
36 mo
CAS Number
11138-66-2
Chemical Container Type
Bottle
Chemical Grade
FCC
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1001-500GM
- Zoro #
- G7961462
- UPC #
- -
- Country of Origin
- United States
- Item
- Xanthan Gum
- Shelf Life
- 36 mo
- CAS Number
- 11138-66-2
- Chemical Container Type
- Bottle
- Chemical Grade
- FCC
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Plastic
- Application
- Food and Beverage, Nutritional Supplement
- Container Type
- Bottle
- Chemical Formula
- C35H49O29
- Color
- Colorless
- Product Type
- Xanthan Gum
- Special Information
- Hygroscopic
- Features
- Hygroscopic
- Form
- Powder
- Container Material
- Plastic
- Quantity
- 500
- Volume
- 500 g
- REMOVE - Previous PI Node
- X
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Xanthan Gum, Concentration Not Applicable, CAS Number 11138-66-2, Molecular Weight Not Applicable, Chemical Formula C35H49O29, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.